Zoro Homepage

Jobber Length HSS Drill W/ Black Oxide - 13/64in

  • Mfr # 0011738

  • Zoro # G810405023


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Overall Length
82
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011738
Zoro #
G810405023
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
82
Size-Diameter
0.1875
Flute Length
44

Details

Item
Carbide 5D Drill Bits
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.1875
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.