
Jobber Length HSS Drill W/ Black Oxide - 17/64in
Mfr # 0011830
Zoro # G710405000
product price: $3.15
/eaSold in multiples of 10 for $31.50
Key Features
Overall Length
91
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0011830
Zoro #
G710405000
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
91
Flute Length
53
Size-Diameter
0.25
Details
Item
Carbide 5D Drill Bits
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.25
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.