Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Length HSS Drill W/ Black Oxide - No 31

  • Mfr # 0011430

  • Zoro # G310404618


product price: $1.35
/ea
Sold in multiples of 10 for $13.50

Key Features

Overall Length
2.75
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
#31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011430
Zoro #
G310404618
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
2.75
Size-Diameter
#31
Flute Length
1.625

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.