
Jobber Length HSS Drill W/ Black Oxide - 33/64in
Mfr # 1131669
Zoro # G810403852
product price: $22.15
/eaSold in multiples of 5 for $110.75
Key Features
Overall Length
124
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1131669
Zoro #
G810403852
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
124
Size-Diameter
0.5
Flute Length
77
Details
Item
Carbide 5D Drill Bits
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.