
Jobber Length HSS Drill W/ Black Oxide - 3/8in
Mfr # 0011904
Zoro # G410404860
product price: $6.55
/eaSold in multiples of 5 for $32.75
Key Features
Overall Length
1.375
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0011904
Zoro #
G410404860
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
1.375
Flute Length
0.5
Size-Diameter
0.046875
Details
Item
HSS Short Length Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.046875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.