Zoro Homepage

Jobber Length HSS Drill W/ Black Oxide - 7/16in

  • Mfr # 0011940

  • Zoro # G910404896


product price: $8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Overall Length
11.75
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.9844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011940
Zoro #
G910404896
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
11.75
Flute Length
7.125
Size-Diameter
63/64

Details

Item
HSS Cobalt Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.9844
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.