
Jobber Length HSS Drill W/ Black Oxide - 7/64in
Mfr # 0011389
Zoro # G710404546
product price: $1.49
/eaSold in multiples of 10 for $14.90
Key Features
Overall Length
66
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0011389
Zoro #
G710404546
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
66
Size-Diameter
7/1/1932
Flute Length
28
Details
Item
Carbide 3D Drill Bits
Drill Bit Point Angle
140
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.2188
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.