Zoro Homepage

Jobber Length HSS Parabolic TiN Coated Drill - #5

  • Mfr # 1021682

  • Zoro # G910404087


product price: $6.65
/ea
Sold in multiples of 10 for $66.50

Key Features

Overall Length
3.75
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
# 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021682
Zoro #
G910404087
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
3.75
Size-Diameter
# 5
Flute Length
2.5

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.2055
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.