
Jobber Length HSS Parabolic TiN Coated Drill - 5/64in
Mfr # 1019399
Zoro # G110404962
product price: $3.45
/eaSold in multiples of 10 for $34.50
Key Features
Overall Length
2
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1019399
Zoro #
G110404962
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
2
Size-Diameter
0.078125
Flute Length
1
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.078125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.