
Jobber Length HSS Parabolic TiN Coated Drill - 7/16in
Mfr # 1022018
Zoro # G210404398
product price: $21.19
/eaSold in multiples of 5 for $105.95
Key Features
Overall Length
5.5
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022018
Zoro #
G210404398
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
5.5
Size-Diameter
0.4375
Flute Length
4.0625
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.