Zoro Homepage

Jobber Length HSS TiN Coated Drill - #21in

  • Mfr # 1001956

  • Zoro # G110404665


product price: $3.69
/ea
Sold in multiples of 10 for $36.90

Key Features

Overall Length
3.25
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Length
2.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001956
Zoro #
G110404665
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
3.25
Flute Length
2.125
Size-Diameter
#21

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.159
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.