
Jobber Length HSS TiN Coated Drill - #32in
Mfr # 1001503
Zoro # G110404801
product price: $2.99
/eaSold in multiples of 10 for $29.90
Key Features
Overall Length
2.75
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001503
Zoro #
G110404801
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
2.75
Size-Diameter
#32
Flute Length
1.625
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.116
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.