Zoro Homepage

Jobber Length HSS TiN Coated Drill - #35in

  • Mfr # 1001475

  • Zoro # G110404757


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Overall Length
2.625
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Length
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001475
Zoro #
G110404757
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
2.625
Flute Length
1.5
Size-Diameter
#35

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.11
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.