
L6801 1/2-20 H5 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP
Mfr # 1540574
Zoro # G509084799
product price:Â $63.45
/eaKey Features
Tap Chamfer
Bottoming
Number of Flutes
3
Thread Length
0.646"
Tap Material
Powdered Metal
Overall Length
3.937"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1540574
Zoro #
G509084799
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.646"
Overall Length
3.937"
Tap Size
1/2"-20
Shank Dia.
0.367"
Tap Dimension Type
Normal Spiral Flute
Details
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand
Description
-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.