L6801 1in-8 H6 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 1540625

  • Zoro # G209085010


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Overall Length
6.299"
Tap Dimension Type
Normal Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540625
Zoro #
G209085010
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.299"
Tap Dimension Type
Normal Spiral Flute
Thread Length
1.626"
Tap Size
#1-8
Shank Dia.
0.8"

Details

Tap Chamfer
Bottoming
Number of Flutes
4
Thread Direction
Right Hand
Tap Material
Powdered Metal

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.