L6801 3/4-10 H4 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 1514645

  • Zoro # G209085409


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottoming
Number of Flutes
4
Shank Dia.
0.59"
Overall Length
4.921"
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1514645
Zoro #
G209085409
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.59"
Overall Length
4.921"
Tap Dimension Type
Normal Spiral Flute
Thread Length
1.303"
Tap Size
3/4"-10

Details

Tap Chamfer
Bottoming
Number of Flutes
4
Tap Material
Powdered Metal
Thread Direction
Right Hand

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.