L6801 5/16-18 H5 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 1540500

  • Zoro # G609085238


product price:  $39.19
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Size
5/16"-18
Tap Material
Powdered Metal
Shank Dia.
0.318"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1540500
Zoro #
G609085238
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
5/16"-18
Shank Dia.
0.318"
Overall Length
3.543"
Tap Dimension Type
Normal Spiral Flute
Thread Length
0.697"

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.