L6802 M12 x 1.5 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP

  • Mfr # 1542978

  • Zoro # G309085606


product price:  $66.35
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Overall Length
4.331"
Tap Dimension Type
Spiral Point
Shank Dia.
0.367"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1542978
Zoro #
G309085606
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.331"
Tap Dimension Type
Spiral Point
Shank Dia.
0.367"
Thread Length
1.26"
Tap Size
M12-1.5

Details

Tap Chamfer
Plug
Number of Flutes
3
Tap Material
Powdered Metal
Thread Direction
Right Hand

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.