L6802 M16 x 2 D7 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP

  • Mfr # 1542474

  • Zoro # G609085344


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Shank Dia.
0.48"
Thread Direction
Right Hand
Thread Length
1.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1542474
Zoro #
G609085344
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.48"
Thread Length
1.26"
Tap Size
M16-2
Overall Length
4.331"
Tap Dimension Type
Spiral Point

Details

Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
Powdered Metal

Description

-Premium Powdered Metal Cobalt and SG Coating For Longer Tool Life-Superior Performance For a Variety of Materials, Machines, and Cutting Conditions-ANSI Shank With DIN Overall Length

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.