Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nachi L6958 M20-2.5 GT9 3FL SG LOW SPIRAL BOTTOMING TAP 59635

L6958 M20-2.5 GT9 3FL SG LOW SPIRAL BOTTOMING TAP (Discontinued)

  • Mfr # 59635
  • Zoro # G409085063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59635
Zoro #
G409085063
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.6520"
Overall Length
4 15/32"
Tap Dimension Type
Low Spiral Flute
Tap Size
M20-2.5
Thread Length
0.9840"

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Material
HSSE
Thread Direction
Right Hand

Description

-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.