Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nachi L6958 M24-1.5 GT8 3FL SG LOW SPIRAL BOTTOMING TAP 59638

L6958 M24-1.5 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (Discontinued)

  • Mfr # 59638
  • Zoro # G609085351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59638
Zoro #
G609085351
UPC #
-
Country of Origin
Japan

Dimensions

Tap Dimension Type
Low Spiral Flute
Overall Length
4 29/32"
Thread Length
1.1810"
Shank Dia.
0.7600"
Tap Size
M24-1.5

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE

Description

-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.