Zoro Homepage

L6959 5-40 GT5 3FL SG LOW SPIRAL BOTTOMING TAP

  • Mfr # 94603

  • Zoro # G909085259


product price: $31.89
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE
Thread Length
0.2360"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94603
Zoro #
G909085259
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
0.2360"
Shank Dia.
0.1410"
Overall Length
1 15/16"
Tap Size
#5-40
Tap Dimension Type
Low Spiral Flute

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE

Description

-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.