Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L910 M18-1.5 D7 4FL HSS METRIC BOTTOMING HAND TAP

  • Mfr # 54184

  • Zoro # G309085361


product price: $79.25
/ea
Sold in multiples of 3 for $237.75
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
4 1/32"
Thread Direction
Right Hand
Tap Dimension Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54184
Zoro #
G309085361
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/32"
Tap Dimension Type
Straight
Tap Size
M18-1.5
Thread Length
1 13/16"
Shank Dia.
0.5420"

Details

Number of Flutes
4
Tap Material
HSS
Thread Direction
Right Hand
Tap Chamfer
Bottoming

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.