Zoro Homepage

L910 M24-3.0 D8 4FL HSS METRIC PLUG HAND TAP

  • Mfr # 54225

  • Zoro # G709085091


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
4 29/32"
Thread Length
2 7/32"
Tap Size
M24-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54225
Zoro #
G709085091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 29/32"
Thread Length
2 7/32"
Tap Size
M24-3
Shank Dia.
0.7600"
Tap Dimension Type
Straight

Details

Number of Flutes
4
Tap Material
HSS
Tap Chamfer
Plug
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.