Zoro Homepage

L910 M3.5-0.6 D4 3FL HSS METRIC TAPER HAND TAP

  • Mfr # 54074

  • Zoro # G209085430


product price: $11.99
/ea

Key Features

Number of Flutes
3
Tap Material
HSS
Overall Length
2"
Thread Length
11/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54074
Zoro #
G209085430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Thread Length
11/16"
Shank Dia.
0.1410"
Tap Size
M3.5-0.6
Tap Dimension Type
Straight

Details

Number of Flutes
3
Tap Material
HSS
Tap Chamfer
Taper
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.