Zoro Homepage

L911 5/16-24 H4 4FL HSS BOTTOMING HAND TAP

  • Mfr # 64127

  • Zoro # G309084890


product price: $12.15
/ea

Key Features

Number of Flutes
4
Tap Material
HSSE-V
Overall Length
2 23/32"
Thread Direction
Right Hand
Thread Length
1 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64127
Zoro #
G309084890
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 23/32"
Thread Length
1 1/8"
Tap Size
5/16"-24
Tap Dimension Type
Straight
Shank Dia.
0.3180"

Details

Number of Flutes
4
Tap Material
HSSE-V
Thread Direction
Right Hand
Tap Chamfer
Bottoming

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.