Zoro Homepage

L913 5-40 H2 3FL HSS MACHINE SCREW BOTTOMING HAND TAP

  • Mfr # 64440

  • Zoro # G409084790


product price: $10.39
/ea

Key Features

Number of Flutes
3
Tap Material
HSSE-V
Overall Length
1 15/16"
Tap Chamfer
Bottoming
Thread Length
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64440
Zoro #
G409084790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 15/16"
Thread Length
5/8"
Tap Dimension Type
Straight
Shank Dia.
0.1410"
Tap Size
#5-40

Details

Number of Flutes
3
Tap Material
HSSE-V
Tap Chamfer
Bottoming
Thread Direction
Right Hand

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.