Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L920 M14-2.0 D7 3FL HSS SPIRAL POINT PLUG TAP

  • Mfr # 57076

  • Zoro # G809085540


product price: $50.79
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Size
M14-2
Tap Dimension Type
Spiral Point
Shank Dia.
0.4290"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57076
Zoro #
G809085540
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M14-2
Tap Dimension Type
Spiral Point
Shank Dia.
0.4290"
Overall Length
3 19/32"
Thread Length
1 21/32"

Details

Tap Chamfer
Plug
Number of Flutes
3
Tap Material
HSS
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.