Zoro Homepage

L920 M4-0.7 D4 2FL HSS SPIRAL POINT PLUG TAP

  • Mfr # 57058

  • Zoro # G909085440


product price: $13.99
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Tap Size
M4-0.7
Overall Length
2 1/8"
Tap Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57058
Zoro #
G909085440
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
M4-0.7
Overall Length
2 1/8"
Shank Dia.
0.1680"
Thread Length
3/4"
Tap Dimension Type
Spiral Point

Details

Tap Chamfer
Plug
Number of Flutes
2
Tap Material
HSS
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.