Zoro Homepage

L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP

  • Mfr # 67130

  • Zoro # G109084885


product price: $21.69
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Dimension Type
Spiral Point
Overall Length
3 3/8"
Thread Length
1 21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67130
Zoro #
G109084885
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Spiral Point
Overall Length
3 3/8"
Thread Length
1 21/32"
Tap Size
1/2"-13
Shank Dia.
0.3670"

Details

Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.