Zoro Homepage

L921 3/4-10 H3 3FL HSS SPIRAL POINT PLUG TAP

  • Mfr # 67150

  • Zoro # G209085331


product price: $68.45
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Shank Dia.
0.5900"
Thread Length
2"
Tap Size
3/4"-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67150
Zoro #
G209085331
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.5900"
Thread Length
2"
Tap Size
3/4"-10
Overall Length
4 1/4"
Tap Dimension Type
Spiral Point

Details

Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.