Zoro Homepage

L921 9/16-12 H3 3FL HSS SPIRAL POINT PLUG TAP

  • Mfr # 67142

  • Zoro # G009085050


product price: $40.79
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Overall Length
3 19/32"
Tap Size
9/16"-12
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67142
Zoro #
G009085050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 19/32"
Tap Size
9/16"-12
Tap Dimension Type
Spiral Point
Thread Length
1 21/32"
Shank Dia.
0.4290"

Details

Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.