Zoro Homepage

L923 10-32 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP

  • Mfr # 67297

  • Zoro # G309085231


product price: $12.99
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Tap Dimension Type
Spiral Point
Tap Material
HSS
Overall Length
2 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67297
Zoro #
G309085231
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Spiral Point
Overall Length
2 3/8"
Shank Dia.
0.1940"
Thread Length
7/8"
Tap Size
#10-32

Details

Tap Chamfer
Plug
Number of Flutes
2
Tap Material
HSS
Thread Direction
Right Hand

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.