Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L923 4-40 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP

  • Mfr # 67241

  • Zoro # G609084941


product price: $16.49
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
2
Thread Length
9/16"
Tap Size
#4-40
Overall Length
1 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67241
Zoro #
G609084941
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
9/16"
Tap Size
#4-40
Overall Length
1 7/8"
Shank Dia.
0.1410"
Tap Dimension Type
Spiral Point

Details

Tap Chamfer
Plug
Number of Flutes
2
Thread Direction
Right Hand
Tap Material
HSS

Description

-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.