Zoro Homepage

L969 1/2-13 H3 4FL BLACK OXIDE BOTTOMING HAND TAP

  • Mfr # 76028

  • Zoro # G809085632


product price: $21.39
/ea

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
3.375"
Tap Dimension Type
Straight
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76028
Zoro #
G809085632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.375"
Tap Dimension Type
Straight
Tap Size
1/2"-13
Shank Dia.
0.367"
Thread Length
1.65625"

Details

Number of Flutes
4
Tap Material
HSS
Thread Direction
Right Hand
Tap Chamfer
Bottoming

Description

-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.