Zoro Homepage

L969 5/16-24 H3 4FL BLACK OXIDE PLUG HAND TAP

  • Mfr # 76011

  • Zoro # G609084934


product price: $9.99
/ea

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
2.71875"
Tap Size
5/16"-24
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76011
Zoro #
G609084934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.71875"
Tap Size
5/16"-24
Shank Dia.
0.318"
Tap Dimension Type
Straight
Thread Length
1.125"

Details

Number of Flutes
4
Tap Material
HSS
Thread Direction
Right Hand
Tap Chamfer
Plug

Description

-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.