Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L969 5/8-11 H3 4FL BLACK OXIDE BOTTOMING HAND TAP

  • Mfr # 76040

  • Zoro # G609084781


product price: $47.25
/ea

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
3.8125"
Tap Chamfer
Bottoming
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76040
Zoro #
G609084781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.8125"
Tap Dimension Type
Straight
Tap Size
5/8"-11
Shank Dia.
0.48"
Thread Length
1.8125"

Details

Number of Flutes
4
Tap Material
HSS
Tap Chamfer
Bottoming
Thread Direction
Right Hand

Description

-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.