Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L969 7/16-20 H3 4FL BLACK OXIDE BOTTOMING HAND TAP

  • Mfr # 76024

  • Zoro # G809085489


product price: $22.45
/ea

Key Features

Number of Flutes
4
Tap Material
HSS
Overall Length
3.15625"
Thread Length
1.4375"
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76024
Zoro #
G809085489
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.15625"
Thread Length
1.4375"
Tap Size
7/16"-20
Shank Dia.
0.323"
Tap Dimension Type
Straight

Details

Number of Flutes
4
Tap Material
HSS
Thread Direction
Right Hand
Tap Chamfer
Bottoming

Description

-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.