Zoro Homepage

L971 1/4-28 H6 3FL VTP SPIRAL POINT PLUG TAP

  • Mfr # 87072

  • Zoro # G809085090


product price: $13.19
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Black Oxide
Overall Length
2 /12"
Tap Material
HSSE-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87072
Zoro #
G809085090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 /12"
Tap Dimension Type
Spiral Point
Thread Length
0.5910"
Tap Size
1/4"-28
Shank Dia.
0.2550"

Details

Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Black Oxide
Tap Material
HSSE-V
Thread Direction
Right Hand

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.