Zoro Homepage

L971 5/8-18 H3 3FL VTP SPIRAL POINT PLUG TAP

  • Mfr # 87158

  • Zoro # G409085094


product price: $52.35
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Size
5/8"-18
Thread Length
1.1020"
Tap Material
HSSE-V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87158
Zoro #
G409085094
UPC #
-
Country of Origin
United States

Dimensions

Tap Size
5/8"-18
Thread Length
1.1020"
Shank Dia.
0.4800"
Overall Length
3 13/16"
Tap Dimension Type
Spiral Point

Details

Tap Chamfer
Plug
Number of Flutes
3
Tap Material
HSSE-V
Thread Direction
Right Hand
Tap Finish
Black Oxide

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.