Zoro Homepage

L971 7/16-20 H5 3FL VTP SPIRAL POINT PLUG TAP

  • Mfr # 87126

  • Zoro # G909085426


product price: $22.65
/ea

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Dimension Type
Spiral Point
Thread Length
0.8660"
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87126
Zoro #
G909085426
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Spiral Point
Thread Length
0.8660"
Tap Size
7/16"-20
Shank Dia.
0.3230"
Overall Length
3 5/32"

Details

Tap Chamfer
Plug
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.