L980 M5-0.8 D4 3FL VTP SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 54619

  • Zoro # G909084788


product price: $19.39
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Direction
Right Hand
Overall Length
2 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54619
Zoro #
G909084788
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/8"
Thread Length
0.3540"
Shank Dia.
0.1940"
Tap Size
M5-0.8
Tap Dimension Type
Normal Spiral Flute

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.