L980 M8-1.25 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 54623

  • Zoro # G909084825


product price: $21.79
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Tap Dimension Type
Normal Spiral Flute
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54623
Zoro #
G909084825
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Normal Spiral Flute
Overall Length
2 23/32"
Thread Length
0.4720"
Tap Size
M8-1.25
Shank Dia.
0.3180"

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.