L981 1/4-28 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 88071

  • Zoro # G909085204


product price:  $17.69
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Direction
Right Hand
Overall Length
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88071
Zoro #
G909085204
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2"
Shank Dia.
0.2550"
Thread Length
0.4330"
Tap Size
1/4"-28
Tap Dimension Type
Normal Spiral Flute

Details

Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.