L981 1in-8 H3 4FL VTP SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 88190

  • Zoro # G909084962


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
Black Oxide
Thread Length
0.9840"
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88190
Zoro #
G909084962
UPC #
-
Country of Origin
United States

Dimensions

Thread Length
0.9840"
Overall Length
5 1/8"
Tap Size
#1-8
Shank Dia.
0.8000"
Tap Dimension Type
Normal Spiral Flute

Details

Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
Black Oxide
Thread Direction
Right Hand
Tap Material
HSSE-V

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.