Shop NACHI
See all product information
Create Account
L981 5/16-24 H4 3FL VTP SPIRAL FLUTE BOTTOMING TAP
- Mfr # 88096
- Zoro # G409084936
product price:Â
$
22.39
/ea
Key Features
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Shank Dia.
0.3180"
Tap Size
5/16"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88096
- Zoro #
- G409084936
- UPC #
- -
- Country of Origin
- United States
- Tap Chamfer
- Bottoming
- Number of Flutes
- 3
- Tap Finish
- Black Oxide
- Thread Direction
- Right Hand
- Tap Material
- HSSE-V
Dimensions
- Shank Dia.
- 0.3180"
- Tap Size
- 5/16"-24
- Thread Length
- 0.4720"
- Overall Length
- 2 23/32"
- Tap Dimension Type
- Normal Spiral Flute
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.