
L981 9/16-12 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88145
Zoro # G109085028
product price:Â $62.55
/eaKey Features
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Thread Length
0.7090"
Tap Material
HSSE-V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88145
Zoro #
G109085028
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
0.7090"
Shank Dia.
0.4290"
Tap Dimension Type
Normal Spiral Flute
Tap Size
9/16"-12
Overall Length
3 19/32"
Details
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Finish
Black Oxide
Tap Material
HSSE-V
Thread Direction
Right Hand
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.