L983 4-40 H3 2FL VTP SPIRAL FLUTE BOTTOMING TAP

  • Mfr # 88242

  • Zoro # G909084924


product price: $20.15
/ea

Key Features

Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
Black Oxide
Tap Dimension Type
Normal Spiral Flute
Overall Length
1 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88242
Zoro #
G909084924
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Normal Spiral Flute
Overall Length
1 7/8"
Thread Length
0.2360"
Shank Dia.
0.1410"
Tap Size
#4-40

Details

Tap Chamfer
Bottoming
Number of Flutes
2
Tap Finish
Black Oxide
Tap Material
HSSE-V
Thread Direction
Right Hand

Description

-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.