Zoro Homepage

Regular Length HSS DLC Drill - 11.0mm

  • Mfr # 0643422

  • Zoro # G410410380


product price: $53.39
/ea

Key Features

Drill Bit Size
10.9
Overall Length
151
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0643422
Zoro #
G410410380
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
10.9
Overall Length
151
Flute Length
94
Shank Size
12

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
NO
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.