Zoro Homepage

Regular Length HSS DLC Drill - 2.4mm

  • Mfr # 0642564

  • Zoro # G110410413


product price: $10.99
/ea

Key Features

Drill Bit Size
2.3
Overall Length
56
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0642564
Zoro #
G110410413
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
2.3
Overall Length
56
Flute Length
25
Shank Size
3

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
NO
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.